OPTIBELT PU TIMING BELT AT5 455 1077ZA


ALPHA TORQUE Endless Timing Belt

References
optibelt:10 AT5 / 455
rubix:104A7264
manufacturer :AT5 455 1077ZA
ean:4014486061703
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length455 mm
Belt width10 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT AT5 455 1077ZA


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
ProfileAT5
Primitive length455 mm
Belt width10 mm
Pitch5 mm
Number of teeth91
Height2.7 mm
Show UNSPSC/ECL@SS
£ 11.01 excl. VAT
/ Each
£ 13.21 incl. VAT
  • Usually arrives within 14 working days