GATES 776230657 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T10-650-50
Synchro-Power Polyurethane Belt
See technical informationSee documentsReferences
Gates:PU T10 650 50
Rubix:269A9942
Manufacturer :776230657
EAN:5414465912474

Documents
Product details : GATES 776230657 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T10-650-50
Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Strengths
•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Applications
Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines
Technical specifications
Attributes
| Profile | t10 |
|---|---|
| Primitive length | 650 mm |
| Belt width | 50 mm |
| Pitch | 10 mm |
| Material | pu |
| Number of teeth | 65 |
Show UNSPSC/ECL@SS
£ 23.70 excl. VAT
/ Each
£ 28.44 incl. VAT
- Usually arrives within 14 working days
