OPTIBELT AT5 500 2077ZA PU TIMING BELT 20AT5/500
ALPHA TORQUE Endless Timing Belt
See technical informationReferences
Optibelt:20 AT5 / 500
Rubix:103A8815
Manufacturer :1782033
EAN:4014486061819




Product details : OPTIBELT AT5 500 2077ZA PU TIMING BELT 20AT5/500
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
High-performance timing belt made of polyurethane, metric
Technical specifications
Attributes
| Profile | at5 |
|---|---|
| Primitive length | 500 mm |
| Belt width | 20 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 100 |
| Height | 2.7 mm |
Show UNSPSC/ECL@SS
£ 21.12 excl. VAT
/ Each
£ 25.34 incl. VAT
- Usually arrives within 14 working days
