OPTIBELT PU TIMING BELT 8AT5/720


ALPHA TORQUE Endless Timing Belt

References
optibelt:8 AT5 / 720
rubix:100A2633
manufacturer :AT5 720 877ZA
ean:4014486062250
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length720 mm
Belt width8 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT 8AT5/720


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
ProfileAT5
Primitive length720 mm
Belt width8 mm
Pitch5 mm
Number of teeth144
Height2.7 mm
Show UNSPSC/ECL@SS
£ 12.51 excl. VAT
/ Each
£ 15.01 incl. VAT
  • Usually arrives within 14 working days