GATES PU TIMING BELT PU AT10 1400 20


Synchro-Power Polyurethane Belt

References
gates:PU AT10 1400 20
rubix:106A1819
manufacturer :7762-61407
ean:5414465499647
brand logo
brand logo
Technical specifications
Profileat10
Primitive length1400 mm
Belt width20 mm
See all Specifications

Product details : GATES PU TIMING BELT PU AT10 1400 20


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
Profileat10
Primitive length1400 mm
Belt width20 mm
Pitch10 mm
Materialpu
Number of teeth140
Show UNSPSC/ECL@SS
£ 26.57 excl. VAT
/ Each
£ 31.88 incl. VAT
  • Usually arrives within 14 working days