Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 AT5 / 780 1935113
OPTIBELT 12 AT5 / 780 1935113
ALPHA TORQUE Endless Timing Belt
References
optibelt:
12 AT5 / 780
rubix:
265A9951
manufacturer :
AT5 780 1277ZA
ean:
4014486062434
Technical specifications
Profile
AT5
Primitive length
780
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 AT5 / 780 1935113
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
780
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
156
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.35
excl. VAT
/
Each
£
16.02
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 8 T5 / 480 AP 1524952
OPTIBELT PU TIMING BELT T10 810 3277ZA
OPTIBELT DT10 1210 1677ZA PU TIMING BELT 16DT10/1210
OPTIBELT 6 T5 / 1140 AP 1810050
GATES PU TIMING BELT PU T5 365 50
GATES PU T2.5 245 20 PU TIMING BELT 20T2.5/245
GATES PU TIMING BELT PU T5 720 6
GATES DOUBLE PU TIMING BELT DL PU T10 840 25
GATES 7762-91606 DL PU T10 1600 32
GATES PU TIMING BELT PU T5 215 8
GATES PU TIMING BELT PU T10 500 16
OPTIBELT 16 T10 / 1610 AP 1814840
OPTIBELT T5 255 2077ZA PU TIMING BELT 20T5/255
GATES PU TIMING BELT PU T2.5 650 25
OPTIBELT 25 T5 / 320 AP 1855482