Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 255 2077ZA PU TIMING BELT 20T5/255
OPTIBELT T5 255 2077ZA PU TIMING BELT 20T5/255
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 255
rubix:
104A8520
manufacturer :
T5 255 2077ZA
ean:
4014486016161
Technical specifications
Profile
T5
Primitive length
255
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 255 2077ZA PU TIMING BELT 20T5/255
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
255
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
51
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.80
excl. VAT
/
Each
£
16.56
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT AT10 1010 3277ZA
OPTIBELT 10 DT5 / 700 1990396
GATES 7762-20768 PU T5 430 25
OPTIBELT 16 AT10 / 1300 1535295
OPTIBELT T10 1320 3277ZA PU TIMING BELT 32T10/1320
OPTIBELT 25 AT10 / 610 AP 1669262
OPTIBELT PU TIMING BELT 16T10/720
GATES 7762-91202 DL PU T10 1200 12
GATES PU TIMING BELT PU T5 270 25
GATES PU TIMING BELT PU T5 215 6
GATES PU TIMING BELT PU T5 270 32
OPTIBELT 8 T5 / 840 AP 1961196
OPTIBELT PU TIMING BELT T10 750 3277ZA
OPTIBELT 20 T5 / 600 1915764
OPTIBELT AT5 1500 2077ZA PU TIMING BELT 20AT5/1500