OPTIBELT AT5 825 2077ZA PU TIMING BELT 20AT5/825
ALPHA TORQUE Endless Timing Belt
See technical informationReferences
Optibelt:20 AT5 / 825
Rubix:105A4859
Manufacturer :1809076
EAN:4014486062533




Product details : OPTIBELT AT5 825 2077ZA PU TIMING BELT 20AT5/825
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
High-performance polyurethane timing belt, metric
Technical specifications
Attributes
| Profile | at5 |
|---|---|
| Primitive length | 825 mm |
| Belt width | 20 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 165 |
| Height | 2.7 mm |
Show UNSPSC/ECL@SS
£ 28.27 excl. VAT
/ Each
£ 33.92 incl. VAT
- Usually arrives within 14 working days
