OPTIBELT 20 AT5 / 330 1809581


ALPHA TORQUE Endless Timing Belt

References
optibelt:ZRM-AT5-330-20
rubix:266A3332
ean:4014486931990
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length330 mm
Belt width20 mm
See all Specifications

Product details : OPTIBELT 20 AT5 / 330 1809581


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
ProfileAT5
Primitive length330 mm
Belt width20 mm
Pitch5 mm
Show UNSPSC/ECL@SS
£ 14.00 excl. VAT
/ Each
£ 16.80 incl. VAT
  • Usually arrives within 14 working days