Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 6 AT5 / 860 1856669
OPTIBELT 6 AT5 / 860 1856669
ALPHA TORQUE Endless Timing Belt
References
optibelt:
6 AT5 / 860
rubix:
265A9884
manufacturer :
AT5 860 677ZA
ean:
4014486062564
Technical specifications
Profile
at5
Primitive length
860
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 6 AT5 / 860 1856669
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
at5
Primitive length
860
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
172
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.54
excl. VAT
/
Each
£
10.25
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 20 T5 / 625 AP 1999152
OPTIBELT AT5 255 2577ZA PU TIMING BELT 25AT5/255
OPTIBELT T10 1390 1277ZA PU TIMING BELT 12T10/1390
GATES 7762-29313 PU T5 320 75
OPTIBELT 50 AT10 / 1280 AP 1824318
OPTIBELT 20 AT10 / 1280 1510019
GATES PU TIMING BELT PU T10 1560 50
GATES PU TIMING BELT PU T10 720 20
GATES PU TIMING BELT PU T5 355 10
GATES PU TIMING BELT PU T5-445-10
GATES PU TIMING BELT PU T2.5 265 20
GATES 7762-29449 PU T5 440 50
GATES PU TIMING BELT PU T5 940 50
GATES PU TIMING BELT PU AT10 560 50
OPTIBELT 8 DT5 / 550 1974477