Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 10 AT5 / 860 1881003
OPTIBELT 10 AT5 / 860 1881003
ALPHA TORQUE Endless Timing Belt
References
optibelt:
10 AT5 / 860
rubix:
265A9529
manufacturer :
AT5 860 1077ZA
ean:
4014486062588
Technical specifications
Profile
at5
Primitive length
860
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 10 AT5 / 860 1881003
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
at5
Primitive length
860
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
172
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.84
excl. VAT
/
Each
£
15.41
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 6 T5 / 610 AP 1815366
OPTIBELT 25 T5 / 450 AP 1967689
OPTIBELT 6 AT5 / 200 1957133
OPTIBELT T10 690 5077ZA PU TIMING BELT 50T10/690
GATES PU TIMING BELT SLEEVE T5-425 380
OPTIBELT 20 T10 / 970 AP 1882465
GATES PU T10 1350 75 PU TIMING BELT 75T10/1350
OPTIBELT PU TIMING BELT T10 1560 1677ZA
OPTIBELT AT5 300 1677ZA PU TIMING BELT 16AT5/300
GATES PU TIMING BELT PU T10 970 20
GATES 7762-50861 PU AT5 860 10
GATES PU TIMING BELT PU T10 630 20
OPTIBELT 6 T5 / 475 AP 1930398
OPTIBELT 20 T5 / 1440 AP 1808707
GATES PU TIMING BELT PU AT5 390 20