Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 6 AT5 / 200 1957133
OPTIBELT 6 AT5 / 200 1957133
ALPHA TORQUE Endless Timing Belt
References
optibelt:
6 AT5 / 200
rubix:
266A3023
manufacturer :
AT5 200 677ZA
ean:
4014486830606
Technical specifications
Profile
AT5
Primitive length
200
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 6 AT5 / 200 1957133
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
200
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
40
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.97
excl. VAT
/
Each
£
5.96
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 8 T5 / 1000 1856859
GATES PU TIMING BELT SLEEVE AT10-560 380
GATES 7762-29423 PU T5 425 10
GATES PU TIMING BELT SLEEV PU T5 260 200
OPTIBELT AT5 780 2077ZA PU TIMING BELT 20AT5/780
OPTIBELT 16 AT10 / 1860 1856881
GATES PU T5 610 50 PU TIMING BELT 50T5/610
GATES PU TIMING BELT PU T10 1080 12 *IC*
OPTIBELT 12 AT10 / 920 1803605
GATES PU T10 1210 75 PU TIMING BELT 75T10/1210
OPTIBELT T10 1050 5077ZA 50T10/1050 T10/1050 BELT 50MM WIDE
GATES PU TIMING BELT PU AT5 1050 8
OPTIBELT 16 T5 / 300 AP 1719215
OPTIBELT 50 AT10 / 1940 1621332
OPTIBELT 10 T10 / 610 AP 1933934