Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 20 AT5 / 860 1869147
OPTIBELT 20 AT5 / 860 1869147
ALPHA TORQUE Endless Timing Belt
References
optibelt:
20 AT5 / 860
rubix:
266A0019
manufacturer :
AT5 860 2077ZA
ean:
4014486062618
Technical specifications
Profile
AT5
Primitive length
860
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 20 AT5 / 860 1869147
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
860
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
172
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.13
excl. VAT
/
Each
£
25.36
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-31805 PU T10 1800 25
GATES PU TIMING BELT PU T10 840 32
OPTIBELT PU TIMING BELT 16T10/720
OPTIBELT 25 AT5 / 330 AP 1955171
OPTIBELT 20 DT10 / 800 AP 1877079
GATES PU T10 1010 75 PU TIMING BELT 75T10/1010
GATES DBL PU TIMING BELT DL PU T5 410 8 *IC*
OPTIBELT T10 750 1077ZA PU TIMING BELT 10T10/750
OPTIBELT 20 AT10 / 1860 1949062
OPTIBELT 25 T5 / 275 AP 1674888
GATES 7762-31003 PU T10 1000 20
OPTIBELT 4 T25 / 245 AP 1849146
OPTIBELT DT5 860 2577ZA PU TIMING BELT 25DT5/860
OPTIBELT PU TIMING BELT T5 250 1677ZA
GATES PU TIMING BELT PU T10 720 16