Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 250 1677ZA
OPTIBELT PU TIMING BELT T5 250 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 250
rubix:
132A7863
manufacturer :
T5 250 1677ZA
ean:
4014486016079
Technical specifications
Profile
T5
Primitive length
250
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 250 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
250
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
50
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.81
excl. VAT
/
Each
£
14.17
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 840 10 *IC*
GATES PU TIMING BELT PU T10 1110 75
OPTIBELT 8 T25 / 230 AP 1692291
OPTIBELT 16 T5 / 600 1830696
OPTIBELT 6 T5 / 185 AP 1504401
OPTIBELT 4 T25 / 120 AP 1977985
OPTIBELT PU TIMING BELT T5 510 1677ZA
GATES PU TIMING BELT 6T2.5/177.5
GATES 7762-80709 DL PU T5 700 50
GATES 7762-30658 PU T10 650 75
OPTIBELT 6 T5 / 245 AP 1736627
GATES 7762-29448 PU T5 440 32
OPTIBELT PU TIMING BELT T10 980 1077ZA
OPTIBELT T5 640 1277ZA PU TIMING BELT 12T5/640
OPTIBELT DT10 1320 1277ZA PU TIMING BELT 12DT10/1320