OPTIBELT PU TIMING BELT AT5 975 677ZA


ALPHA TORQUE Endless Timing Belt

References
optibelt:6 AT5 / 975
rubix:100A2059
manufacturer :AT5 975 677ZA
ean:4014486062649
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length975 mm
Belt width6 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT AT5 975 677ZA


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
ProfileAT5
Primitive length975 mm
Belt width6 mm
Pitch5 mm
Number of teeth195
Height2.7 mm
Show UNSPSC/ECL@SS
£ 11.72 excl. VAT
/ Each
£ 14.06 incl. VAT
  • Usually arrives within 14 working days