Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 690 1277ZA
OPTIBELT PU TIMING BELT T5 690 1277ZA
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 690
rubix:
106A5390
manufacturer :
T5 690 1277ZA
ean:
4014486019902
Technical specifications
Profile
T5
Primitive length
690
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 690 1277ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
690
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
138
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.88
excl. VAT
/
Each
£
16.66
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 330 8
OPTIBELT 6 T5 / 1440 AP 1898764
OPTIBELT DT5 480 877ZA PU TIMING BELT 8DT5/480
OPTIBELT 20 DT5 / 860 AP 1902563
OPTIBELT T10 1440 2577ZA PU TIMING BELT 25T10/1440
GATES PU TIMING BELT PU T5 690 20
OPTIBELT DT5 480 3277ZA PU TIMING BELT 32DT5/480
OPTIBELT T5 350 1677ZA PU TIMING BELT 16T5/350
OPTIBELT 32 AT10 / 1940 AP 1836311
GATES PU TIMING BELT PU T2.5-540-32
OPTIBELT 16 T10 / 780 AP 1965000
OPTIBELT PU TIMING BELT 8T5/355
OPTIBELT T10 1400 1677ZA PU TIMING BELT 16T10/1400
GATES PU TIMING BELT PU T2.5 145 20
OPTIBELT 16 T5 / 450 AP 1978730