OPTIBELT AT5 975 1077ZA PU TIMING BELT 10AT5/975


ALPHA TORQUE Endless Timing Belt

References
optibelt:10 AT5 / 975
rubix:133A0387
manufacturer :AT5 975 1077ZA
ean:4014486062663
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length975 mm
Belt width10 mm
See all Specifications

Product details : OPTIBELT AT5 975 1077ZA PU TIMING BELT 10AT5/975


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
ProfileAT5
Primitive length975 mm
Belt width10 mm
Pitch5 mm
Number of teeth195
Height2.7 mm
Show UNSPSC/ECL@SS
£ 17.84 excl. VAT
/ Each
£ 21.41 incl. VAT
  • Usually arrives within 14 working days