GATES 776220391 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T5-390-6
Synchro-Power Polyurethane Belt
See technical informationReferences
Gates:PU T5 390 6
Rubix:133A8484
Manufacturer :776220391
EAN:5414465219351

Product details : GATES 776220391 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T5-390-6
Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Toothed flat belt SYNCHRO-POWER GATES
Strengths
•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Applications
Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 390 mm |
| Belt width | 6 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 78 |
Show UNSPSC/ECL@SS
£ 6.74 excl. VAT
/ 2 pieces
£ 8.09 incl. VAT
- Usually arrives within 14 working days
