OPTIBELT AT5 1125 677ZA PU TIMING BELT 6AT5/1125


ALPHA TORQUE Endless Timing Belt

References
optibelt:6 AT5 / 1125
rubix:105A8248
manufacturer :AT5 1125 677ZA
ean:4014486062809
brand logo
brand logo
Technical specifications
Profileat5
Primitive length1125 mm
Belt width6 mm
See all Specifications

Product details : OPTIBELT AT5 1125 677ZA PU TIMING BELT 6AT5/1125


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
Profileat5
Primitive length1125 mm
Belt width6 mm
Pitch5 mm
Number of teeth225
Height2.7 mm
Show UNSPSC/ECL@SS
£ 13.48 excl. VAT
/ Each
£ 16.18 incl. VAT
  • Usually arrives within 14 working days