OPTIBELT 8 AT5 / 330 1936223


ALPHA TORQUE Endless Timing Belt

References
optibelt:ZRM-AT5-330-8
rubix:266A3325
ean:4014486931914
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length330 mm
Belt width8 mm
See all Specifications

Product details : OPTIBELT 8 AT5 / 330 1936223


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
ProfileAT5
Primitive length330 mm
Belt width8 mm
Pitch5 mm
Show UNSPSC/ECL@SS
£ 7.12 excl. VAT
/ Each
£ 8.54 incl. VAT
  • Usually arrives within 14 working days