Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 690 2577ZA
OPTIBELT PU TIMING BELT T5 690 2577ZA
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 690
rubix:
104A8865
manufacturer :
T5 690 2577ZA
ean:
4014486019933
Technical specifications
Profile
T5
Primitive length
690
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 690 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
690
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
138
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.76
excl. VAT
/
Each
£
28.51
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT AT10 960 5077ZA PU TIMING BELT 50AT10/960
GATES 7762-61365 PU AT10 1360 50
GATES 7762-20380 PU T5 375 75
OPTIBELT 20 T10 / 800 1575189
OPTIBELT 20 T5 / 1440 AP 1808707
GATES 7762-80513 DL PU T5 500 50
GATES PU TIMING BELT PU T5 990 6
GATES PU TIMING BELT PU T5 990 12 *IC*
OPTIBELT 6 T5 / 1215 AP 1877653
OPTIBELT 6 T5 / 305 AP 1998081
OPTIBELT T10 1080 1277ZA PU TIMING BELT 12T10/1080
OPTIBELT 25 T5 / 245 AP 1956252
GATES PU TIMING BELT PU T5-445-4
OPTIBELT T10 1450 2077ZA PU TIMING BELT 20T10/1450
GATES PU TIMING BELT SLEEVE T10-910 380