OPTIBELT AT5 500 3277ZA PU TIMING BELT 32AT5/500


Toothed flat belt metric

References
optibelt:ZRM-AT5-500-32
rubix:101A4871
ean:4014486730692
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length500 mm
Belt width32 mm
See all Specifications

Product details : OPTIBELT AT5 500 3277ZA PU TIMING BELT 32AT5/500


High-performance polyurethane timing belts, metric
High-performance polyurethane timing belts, metric

Technical specifications


Attributes
ProfileAT5
Primitive length500 mm
Belt width32 mm
Pitch5 mm
Height2.7 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days