References
Optibelt:K124 L 100
Rubix:266A0727
Manufacturer :K 124 L 10077ZA
EAN:4014486005899

Product details : OPTIBELT K124 L 100 1896835
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | l |
|---|---|
| Primitive length | 12.38 '' |
| Belt width | 25.4 mm |
| Pitch | 9.52 mm |
| Material | polyurethane |
| Height | 3.6 mm |
| Primitive length (mm) | 314.45 mm |
Show UNSPSC/ECL@SS
£ 37.86 excl. VAT
/ Each
£ 45.43 incl. VAT
- Usually arrives within 14 working days
