References
Optibelt:K160 XL 025
Rubix:266A0829
Manufacturer :1777104
EAN:4014486027495

Product details : OPTIBELT K160 XL 025 1777104
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 16 '' |
| Belt width | 6.35 mm |
| Pitch | 5.08 mm |
| Material | polyurethane |
| Number of teeth | 80 |
| Height | 2.3 mm |
| Primitive length (mm) | 406.4 mm |
Show UNSPSC/ECL@SS
£ 10.07 excl. VAT
/ Each
£ 12.08 incl. VAT
- Usually arrives within 14 working days
