References
Optibelt:K150 L 150
Rubix:266A0732
Manufacturer :1837077
EAN:4014486006056

Product details : OPTIBELT K150 L 150 1837077
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | l |
|---|---|
| Primitive length | 15 '' |
| Belt width | 38.1 mm |
| Pitch | 9.52 mm |
| Material | polyurethane |
| Number of teeth | 40 |
| Height | 3.6 mm |
| Primitive length (mm) | 381 mm |
Show UNSPSC/ECL@SS
£ 62.66 excl. VAT
/ Each
£ 75.19 incl. VAT
- Usually arrives within 14 working days
