References
Optibelt:K285 L 150
Rubix:266A0348
Manufacturer :1962158
EAN:4014486006957

Product details : OPTIBELT K285 L 150 1962158
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | l |
|---|---|
| Primitive length | 28.5 '' |
| Belt width | 38.1 mm |
| Pitch | 9.52 mm |
| Material | polyurethane |
| Number of teeth | 76 |
| Height | 3.6 mm |
| Primitive length (mm) | 723.9 mm |
Show UNSPSC/ECL@SS
£ 90.97 excl. VAT
/ Each
£ 109.16 incl. VAT
- Usually arrives within 14 working days
