References
Optibelt:K322 L 100
Rubix:266A0759
Manufacturer :K 322 L 10077ZA
EAN:4014486007145

Product details : OPTIBELT K322 L 100 1795226
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | l |
|---|---|
| Primitive length | 32.25 '' |
| Belt width | 25.4 mm |
| Pitch | 9.52 mm |
| Material | polyurethane |
| Number of teeth | 86 |
| Height | 3.6 mm |
| Primitive length (mm) | 819.15 mm |
Show UNSPSC/ECL@SS
£ 67.01 excl. VAT
/ Each
£ 80.41 incl. VAT
- Usually arrives within 14 working days
