References
Optibelt:K540 L 050
Rubix:266A0785
Manufacturer :1984675
EAN:4014486008180

Product details : OPTIBELT K540 L 050 1984675
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | l |
|---|---|
| Primitive length | 54 '' |
| Belt width | 12.7 mm |
| Pitch | 9.52 mm |
| Material | polyurethane |
| Number of teeth | 144 |
| Height | 3.6 mm |
| Primitive length (mm) | 1371.6 mm |
Show UNSPSC/ECL@SS
£ 49.17 excl. VAT
/ Each
£ 59.00 incl. VAT
- Usually arrives within 14 working days
