References
Optibelt:K420 L 075
Rubix:266A0297
Manufacturer :1776114
EAN:4014486007626

Product details : OPTIBELT K420 L 075 1776114
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | l |
|---|---|
| Primitive length | 42 '' |
| Belt width | 19.05 mm |
| Pitch | 9.52 mm |
| Material | polyurethane |
| Number of teeth | 112 |
| Height | 3.6 mm |
| Primitive length (mm) | 1066.8 mm |
Show UNSPSC/ECL@SS
£ 60.60 excl. VAT
/ Each
£ 72.72 incl. VAT
- Usually arrives within 14 working days
