Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 900 DH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 900 DH 20077ZA
ZR Double Timing Belt
References
optibelt:
900 DH 200
rubix:
105A6465
manufacturer :
900 DH 20077ZA
ean:
4014486011463
Technical specifications
Profile
DH
Primitive length
90
''
Belt width
50.8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 900 DH 20077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
90
''
Belt width
50.8
mm
Pitch
12.7
mm
Number of teeth
180
Height
5.94
mm
Primitive length (mm)
2286
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
326.59
excl. VAT
/
Each
£
391.91
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 464 MXL 01977ZA
OPTIBELT IMPERIAL TIMING BELT 322 XL 02577ZA
OPTIBELT IMPERIAL TIMING BELT 752 MXL 01277ZA
GATES TIMING BELT H PITCH 1250 H 200
GATES TIMING BELT L PITCH 480 L 100
GATES TIMING BELT H PITCH 370 H 100
GATES TIMING BELT H PITCH 360 H 300
OPTIBELT IMPERIAL TIMING BELT 850 DH 20077ZA
GATES MICROPITCHBELT 1056 MXL 012
OPTIBELT IMPERIAL TIMING BELT 660 L 05077ZA
GATES DOUBLE SIDED TIMING BELT TP 540 L 050
OPTIBELT IMPERIAL TIMING BELT 1984 MXL 02577ZA
GATES DOUBLE SIDED TIMING BELT TP 510 L 075
OPTIBELT IMPERIAL TIMING BELT 672 MXL 01277ZA
GATES DOUBLE SIDED TIMING BELT TP 1250 H 300