References
Optibelt:K480 L 075
Rubix:266A0778
Manufacturer :1994424
EAN:4014486007930

Product details : OPTIBELT K480 L 075 1994424
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | l |
|---|---|
| Primitive length | 48 '' |
| Belt width | 19.05 mm |
| Pitch | 9.52 mm |
| Material | polyurethane |
| Number of teeth | 128 |
| Height | 3.6 mm |
| Primitive length (mm) | 1219.2 mm |
Show UNSPSC/ECL@SS
£ 67.01 excl. VAT
/ Each
£ 80.41 incl. VAT
- Usually arrives within 14 working days
