Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 800 DH 15077ZA
OPTIBELT IMPERIAL TIMING BELT 800 DH 15077ZA
ZR Double Timing Belt
References
optibelt:
800 DH 150
rubix:
105A6989
manufacturer :
800 DH 15077ZA
ean:
4014486011333
Technical specifications
Profile
DH
Primitive length
80
''
Belt width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 800 DH 15077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
80
''
Belt width
38.1
mm
Pitch
12.7
mm
Number of teeth
160
Height
5.94
mm
Primitive length (mm)
2032
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
228.15
excl. VAT
/
Each
£
273.78
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES MINI PITCH TMNG BELT 2776 MXL 025
OPTIBELT IMPERIAL TIMING BELT 1520 MXL 01277ZA
OPTIBELT IMPERIAL TIMING BELT 776 MXL 01977ZA
GATES MINI PITCH TMNG BELT 3200 MXL 012
GATES TIMINGBELTMXL 560 MXL 012
OPTIBELT K190 XL 050 1776698
GATES TP 270 L 100 DOUBLE SIDED TIMING BELT D270 L 100
OPTIBELT IMPERIAL TIMING BELT 507 XH 20077ZA
GATES TP 220 XL 025 DOUBLE SIDED TIMING BELT D220XL025
GATES TIMING BELT 214XL037
OPTIBELT IMPERIAL TIMING BELT 420 H 10077ZA
GATES XL TBLTSLEEVE 340 XL 1800
OPTIBELT K322 L 050 1915706
OPTIBELT IMPERIAL TIMING BELT 230 XL 03177ZA
GATES TIMINGBELT-MXL 720 MXL 025