GATES DBL PU TIMING BELT DL PU T5 460 25


Synchro-Power Polyurethane Belt

References
gates:DL PU T5 460 25
rubix:105A3146
manufacturer :7762-80467
ean:5414465229770
brand logo
brand logo
Technical specifications
ProfileDL-T5
Primitive length460 mm
Belt width25 mm
See all Specifications

Product details : GATES DBL PU TIMING BELT DL PU T5 460 25


Strengths

Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery

Technical specifications


Attributes
ProfileDL-T5
Primitive length460 mm
Belt width25 mm
Pitch5 mm
Number of teeth92
Show UNSPSC/ECL@SS
£ 13.19 excl. VAT
/ Each
£ 15.83 incl. VAT
  • Usually arrives within 14 working days