References
Optibelt:4 T2,5 / 107,5
Rubix:266A3018
Manufacturer :1816348
EAN:4014486830880

Product details : OPTIBELT 4 T25 / 1075 1816348
optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
Toothed flat belt made of polyurethane, metric, Optibelt
Technical specifications
Attributes
| Profile | t2,5 |
|---|---|
| Primitive length | 107.5 mm |
| Belt width | 4 mm |
| Pitch | 2.5 mm |
| Material | polyurethane / steel |
| Number of teeth | 43 |
| Height | 1.3 mm |
Show UNSPSC/ECL@SS
£ 5.67 excl. VAT
/ Each
£ 6.80 incl. VAT
- Usually arrives within 14 working days
