References
Optibelt:10 T2,5 / 277
Rubix:266A0795
Manufacturer :1622608
EAN:4014486152548




Product details : OPTIBELT 10 T25 / 277 1622608
optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance polyurethane timing belt, metric
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Profile | t2,5 |
| Primitive length | 277.5 mm |
| Belt width | 10 mm |
| Pitch | 2.5 mm |
| Material | polyurethane / steel |
| Height | 1.3 mm |
Show UNSPSC/ECL@SS
£ 8.73 excl. VAT
/ Each
£ 10.48 incl. VAT
- Usually arrives within 14 working days
