GATES DBL PU TIMING BELT DL PU T10 1420 20 *IC*


Synchro-Power Polyurethane Belt

References
gates:DL PU T10 1420 20
rubix:105A4426
manufacturer :7762-91424
ean:5414465232138
brand logo
brand logo
Technical specifications
Profiledl-t10
Primitive length1420 mm
Belt width20 mm
See all Specifications

Product details : GATES DBL PU TIMING BELT DL PU T10 1420 20 *IC*


Strengths

Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery

Technical specifications


Attributes
Profiledl-t10
Primitive length1420 mm
Belt width20 mm
Pitch10 mm
Number of teeth142
Show UNSPSC/ECL@SS
£ 38.11 excl. VAT
/ Each
£ 45.73 incl. VAT
  • Usually arrives within 14 working days