References
Optibelt:10 T2,5 / 317
Rubix:101A3981
Manufacturer :T2,5 317,5 1077ZA
EAN:4014486152784




Product details : OPTIBELT PU TIMING BELT 10T2.5/317.5
optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Profile | t2,5 |
| Primitive length | 317.5 mm |
| Belt width | 10 mm |
| Pitch | 2.5 mm |
| Height | 1.3 mm |
Show UNSPSC/ECL@SS
£ 10.08 excl. VAT
/ Each
£ 12.10 incl. VAT
- Usually arrives within 14 working days
