References
Optibelt:6 T2,5 / 250
Rubix:266A3594
Manufacturer :1037492
EAN:4044978214911

Product details : OPTIBELT 6 T25 / 250 1037492
optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
Technical specifications
Attributes
| Profile | t2,5 |
|---|---|
| Primitive length | 250 mm |
| Belt width | 6 mm |
| Pitch | 2.5 mm |
| Material | polyurethane / steel |
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
- Usually arrives within 14 working days
