References
Optibelt:16 T5 / 220
Rubix:105A2330
Manufacturer :1771658
EAN:4014486015836




Product details : OPTIBELT T5 220 1677ZA PU TIMING BELT 16T5/220
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane toothed belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Profile | t5 |
| Primitive length | 220 mm |
| Belt width | 16 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 44 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 12.32 excl. VAT
/ Each
£ 14.78 incl. VAT
- Usually arrives within 14 working days
