GATES 776231108 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T10-1100-12

Synchro-Power Polyurethane Belt

See technical informationSee documents
References
Gates:PU T10 1100 12
Rubix:269A8116
Manufacturer :776231108
EAN:5414465650550
brand logo
Technical specifications
Profilet10
Primitive length1100 mm
Belt width12 mm
See all Specifications
Documents

Product details : GATES 776231108 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T10-1100-12


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
Profilet10
Primitive length1100 mm
Belt width12 mm
Pitch10 mm
Materialpu
Number of teeth110
Show UNSPSC/ECL@SS
£ 11.83 excl. VAT
/ Each
£ 14.20 incl. VAT
  • Usually arrives within 14 working days