References
Optibelt:6 T5 / 280
Rubix:106A2888
Manufacturer :1560002
EAN:4014486016437




Product details : OPTIBELT PU TIMING BELT 6T5/280
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane timing belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Profile | t5 |
| Primitive length | 280 mm |
| Belt width | 6 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 56 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 6.09 excl. VAT
/ Each
£ 7.31 incl. VAT
- Usually arrives within 14 working days
