OPTIBELT PU TIMING BELT 8T5/330

ALPHA TORQUE T5

See technical information
References
Optibelt:8 T5 / 330
Rubix:106A6304
Manufacturer :1998219
EAN:4014486016925
brand logo
Technical specifications
Profilet5
Primitive length330 mm
Belt width8 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT 8T5/330


optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane timing belt, metric

Strengths

ISO 5296

Applications

The steel tension cords used exhibit low elongation and high flexural fatigue strength.

Technical specifications


Attributes
Profilet5
Primitive length330 mm
Belt width8 mm
Pitch5 mm
Materialpolyurethane / steel
Number of teeth66
Height2.2 mm
Show UNSPSC/ECL@SS
£ 8.06 excl. VAT
/ Each
£ 9.67 incl. VAT
  • Usually arrives within 14 working days