OPTIBELT PU TIMING BELT 6AT5/1500


ALPHA TORQUE Endless Timing Belt

References
optibelt:6 AT5 / 1500
rubix:100A1518
manufacturer :AT5 1500 677ZA
ean:4014486062885
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length1500 mm
Belt width6 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT 6AT5/1500


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
ProfileAT5
Primitive length1500 mm
Belt width6 mm
Pitch5 mm
Number of teeth300
Height2.7 mm
Show UNSPSC/ECL@SS
£ 17.28 excl. VAT
/ Each
£ 20.74 incl. VAT
  • Usually arrives within 14 working days