OPTIBELT 6 T5 / 360 1027260

ALPHA TORQUE T5

See technical information

References

Optibelt:6 T5 / 360
Rubix:265A9601
Manufacturer :1027260
EAN:4014486956108
brand logo

Technical specifications

Profilet5
Primitive length360 mm
Belt width6 mm
See all Specifications

Product details : OPTIBELT 6 T5 / 360 1027260


optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane timing belt, metric

Strengths

ISO 5296

Applications

The steel tension cords used exhibit low elongation and high flexural fatigue strength.

Technical specifications


Attributes
Profilet5
Primitive length360 mm
Belt width6 mm
Pitch5 mm
Materialpolyurethane / steel
Number of teeth72
Height2.2 mm
£ 5.16 excl. VAT
/ Each
£ 6.19 incl. VAT
  • Usually arrives within 14 working days