GATES 7762-90752 DL PU T10 750 12


Synchro-Power Polyurethane Belt

References
gates:DL PU T10 750 12
rubix:269A9703
manufacturer :7762-90752
ean:5414465914904
brand logo
brand logo
Technical specifications
ProfileDL-T10
Primitive length750 mm
Belt width12 mm
See all Specifications

Product details : GATES 7762-90752 DL PU T10 750 12


Strengths

Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery

Technical specifications


Attributes
ProfileDL-T10
Primitive length750 mm
Belt width12 mm
Pitch10 mm
Show UNSPSC/ECL@SS
£ 11.98 excl. VAT
/ Each
£ 14.38 incl. VAT
  • Usually arrives within 14 working days