References
Optibelt:12 T5 / 410
Rubix:104A9594
Manufacturer :1785133
EAN:4014486017663




Product details : OPTIBELT T5 410 1277ZA PU TIMING BELT 12T5/410
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane timing belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Profile | t5 |
| Primitive length | 410 mm |
| Belt width | 12 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 82 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 11.07 excl. VAT
/ Each
£ 13.28 incl. VAT
- Usually arrives within 14 working days
