Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 AT5 / 200 1712715
OPTIBELT 12 AT5 / 200 1712715
ALPHA TORQUE Endless Timing Belt
References
optibelt:
12 AT5 / 200
rubix:
266A3026
manufacturer :
AT5 200 1277ZA
ean:
4014486830668
Technical specifications
Profile
AT5
Primitive length
200
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 AT5 / 200 1712715
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
200
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
40
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.48
excl. VAT
/
Each
£
10.18
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT T5 700 1677ZA
GATES PU TIMING BELT PU T10 690 20
GATES PU TIMING BELT PU AT10 840 20
OPTIBELT 20 T5 / 600 AP 1763835
OPTIBELT 20 DT5 / 800 1042490
GATES 7762-50866 PU AT5 860 4
OPTIBELT 12 T25 / 177 AP 1596109
OPTIBELT PU TIMING BELT T10 1780 2577ZA
GATES PU TIMING BELT PU T5-675-8
GATES PU TIMING BELT SLEEVE T10-650 380
OPTIBELT 32 T10 / 1100 1841228
GATES PU T10 1150 75 PU TIMING BELT 75T10/1150
OPTIBELT 25 DT10 / 840 AP 1967394
GATES PU TIMING BELT SLEEVE AT10-1010 380
GATES PU TIMING BELT PU T5 610 8