References
Optibelt:25 T5 / 560
Rubix:105A2334
Manufacturer :1866495
EAN:4014486018974




Product details : OPTIBELT PU TIMING BELT T5 560 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane toothed belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 560 mm |
| Belt width | 25 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 112 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 22.46 excl. VAT
/ Each
£ 26.95 incl. VAT
- Usually arrives within 14 working days
