GATES 7762-10279 PU T2.5 277.5 32


Synchro-Power T2.5 Belt

References
gates:PU T2.5 277.5 32
rubix:269A9883
manufacturer :7762-10279
ean:5414465910791
brand logo
brand logo
Technical specifications
Profilet2,5
Primitive length277.5 mm
Belt width32 mm
See all Specifications

Product details : GATES 7762-10279 PU T2.5 277.5 32


Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications

Strengths

Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)

Technical specifications


Attributes
Profilet2,5
Primitive length277.5 mm
Belt width32 mm
Pitch2.5 mm
Show UNSPSC/ECL@SS
£ 11.65 excl. VAT
/ Each
£ 13.98 incl. VAT
  • Usually arrives within 14 working days