References
Optibelt:25 T5 / 1115
Rubix:266A0020
Manufacturer :1996017
EAN:4014486021295




Product details : OPTIBELT 25 T5 / 1115 1996017
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane timing belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 1115 mm |
| Belt width | 25 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 223 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 27.26 excl. VAT
/ Each
£ 32.71 incl. VAT
- Usually arrives within 14 working days
